3
more

Transformer, Machine Tool, 50VA, 230/460-115, Open
Item #: 1599565
Cat #: 9T58K0042G44
UPC: 783173144817
$ 111.44 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Machine Tool, 50 VA, 230/460 - 115, Open, Single Secondary, Fuse Blocks, Top Mount
Overview
Transformer, Machine Tool, 50 VA, 230/460 - 115, Open, Single Secondary, Fuse Blocks, Top Mount
Also known as: 783173144817, 9T58K0042G44, ABB9T58K0042G44
Specifications
| Volt Amps: | 50 |
| Type: | Industrial Control, Transformer |
| Secondary Voltage: | 120, 115, 110 |
| Primary Voltage: | 230/460 |
| Volt Amps: | 50 |
| Secondary Voltage: | 120, 115, 110 |
| Type: | Industrial Control, Transformer |
| Primary Voltage: | 230/460 |