1
more

Transformer, Control, Open, 150VA, Multi Voltage, European Community
Item #: 1599520
Cat #: 9T58E0155
UPC: 783173155523
$ 274.14 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Control, Open, 150 VA, 220/380, 230/400, 240/415 - 110/220, 115/230, 120/240, for the European Community Market
Overview
Transformer, Control, Open, 150 VA, 220/380, 230/400, 240/415 - 110/220, 115/230, 120/240, for the European Community Market
Also known as: 783173155523, 9T58E0155, ABB9T58E0155
Specifications
| Type: | Industrial Control, Transformer |
| Volt Amps: | 150 |
| Primary Voltage: | 230, 400 |
| Type: | Industrial Control, Transformer |
| Primary Voltage: | 230, 400 |
| Volt Amps: | 150 |