Transformer, Control, Open, 1kVA, Mulit Voltage, European Community

Item #: 1599517

Cat #: 9T58E0154

UPC: 783173155516

$ 219.94 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Control, Open, 0.05 kVA, 220/380, 230/400, 240/415 - 110/220, 115/230, 120/240, for the European Community Market

Overview

Transformer, Control, Open, 0.05 kVA, 220/380, 230/400, 240/415 - 110/220, 115/230, 120/240, for the European Community Market
Also known as: 783173155516, 9T58E0154, ABB9T58E0154

Specifications

Volt Amps: 50
Type: Industrial Control, Transformer
Primary Voltage: 220/380, 230/400, 240/415
Secondary Voltage: 110/220
Volt Amps: 50
Primary Voltage: 220/380, 230/400, 240/415
Type: Industrial Control, Transformer
Secondary Voltage: 110/220