SED 3P 600V 60A

Item #: 1599501

Cat #: SED36060WL

UPC: 783164296259

Call for price
Company wide:
0 in stock
Documents & Guides
SED 3P 600V 60A

Overview

SED 3P 600V 60A
Also known as: 783164296259, SED36060WL, GENSED36060WL

Specifications

No Specifications Available