Industrial Control Transformer, Open Core & Coil, 150VA, 230/400 Primary, 24/48 Secondary

Item #: 1599496

Cat #: 9T58E0065

UPC: 783173155448

$ 274.14 EA
Company wide:
0 in stock
Documents & Guides
Industrial Control Transformer, Open Core & Coil, 150VA, 230/400 Primary, 24/48 Secondary

Overview

Industrial Control Transformer, Open Core & Coil, 150VA, 230/400 Primary, 24/48 Secondary

The Type “IP” offering utilizes all copper windings, which are encapsulated in a hardened epoxy, making the winding impervious to the elements. These designs are rated at 55° C rise with a 40° C ambient. Standard on these designs are touch-proof terminal boards. These provide protection from current carrying terminals for personnel working on the equipment. These designs incorporate customer friendly connection on rugged high-impact molded terminal boards. Besides being rated, these designs are both UL and C-UL listed. 

Also known as: 783173155448, 9T58E0065, ABB9T58E0065

Specifications

Volt Amps: 150
Primary Voltage: 230/400
Secondary Voltage: 24/48
Volt Amps: 150
Secondary Voltage: 24/48
Primary Voltage: 230/400