Transformer, Control, Open, 0.05kVA, 230/400-12/24, European

Item #: 1599464

Cat #: 9T58E0021

UPC: 783173155332

$ 179.78 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Control, Open, 0.05 kVA, 230/400 - 12/24, for the European Community Market

Overview

Transformer, Control, Open, 0.05 kVA, 230/400 - 12/24, for the European Community Market
Also known as: 783173155332, 9T58E0021, ABB9T58E0021

Specifications

Volt Amps: 50
Type: Industrial Control, Transformer
Primary Voltage: 230/400
Volt Amps: 50
Primary Voltage: 230/400
Type: Industrial Control, Transformer