Transformer, Dry Type, 25kVA, 240x480-120/240, 150C Rise, NEMA 2

Item #: 1599390

Cat #: 9T83C2571

UPC: 783173167434

Call for price
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, 25 kVA, 240 x 480 - 120/240, 150C Rise, NEMA 2

Overview

Transformer, Dry Type, 25 kVA, 240 x 480 - 120/240, 150C Rise, NEMA 2
Also known as: 783173167434, 9T83C2571, GEN9T83C2571

Specifications

Phase: 3
Volt Amps: 25kVA
Type: Dry Type Transformer
Primary Voltage: 240x480
Secondary Voltage: 120/240
Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120/240
Volt Amps: 25kVA
Primary Voltage: 240x480