Transformer, Dry Type, 75KVA, 480 Delta - 240 Delta/120, 3PH, NEMA 3R

Item #: 1599357

Cat #: 9T83B3884

UPC: 783173197967

Call for price
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, 75 KVA, 480 Delta Volt Primary - 240 Delta/120 Volt Secondary, 3 Phase, NEMA 3R

Overview

Transformer, Dry Type, 75 KVA, 480 Delta Volt Primary - 240 Delta/120 Volt Secondary, 3 Phase, NEMA 3R
Also known as: 783173197967, 9T83B3884, GEN9T83B3884

Specifications

Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120, 240 Delta
Volt Amps: 75kVA
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120, 240 Delta
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Volt Amps: 75kVA