Transformer, Dry Type, 45KVA, 480 Delta Primary, 240 Delta/120V Secondary

Item #: 1599325

Cat #: 9T83B3843

UPC: 783173197523

Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, 45 KVA, 480 Delta Volt AC, Primary, 240 Delta/120 Volt AC Secondary, 150D Rise, NEMA 2

Overview

Transformer, Dry Type, 45 KVA, 480 Delta Volt AC, Primary, 240 Delta/120 Volt AC Secondary, 150D Rise, NEMA 2
Also known as: 783173197523, 9T83B3843, ABB9T83B3843

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 45kVA
Secondary Voltage: 120, 240 Delta
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 45kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 120, 240 Delta