1
more

Transformer, Dry Type, 167kVA, 240x480-120/240, NEMA 2
Item #: 1599307
Cat #: 9T83B2676
UPC: 783173167137
Company wide:
0
in stock
Documents & Guides
Transformer, Dry Type, 167 kVA, 240 x 480 - 120/240, NEMA 2
Overview
Transformer, Dry Type, 167 kVA, 240 x 480 - 120/240, NEMA 2
Also known as: 783173167137, 9T83B2676, ABB9T83B2676
Specifications
| Phase: | 3 |
| Type: | Dry Type Transformer |
| Volt Amps: | 167kVA |
| Primary Voltage: | 240/480 |
| Phase: | 3 |
| Volt Amps: | 167kVA |
| Type: | Dry Type Transformer |
| Primary Voltage: | 240/480 |