Transformer, Dry Type, 75kVA, 240x480-120/240, NEMA 2

Item #: 1599292

Cat #: 9T83B2674

UPC: 783173167113

Call for price
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, 75 kVA, 240 x 480 - 120/240, NEMA 2

Overview

Transformer, Dry Type, 75 kVA, 240 x 480 - 120/240, NEMA 2
Also known as: 783173167113, 9T83B2674, ABB9T83B2674

Specifications

Phase: 3
Type: Dry Type Transformer
Primary Voltage: 240/480
Volt Amps: 75kVA
Phase: 3
Primary Voltage: 240/480
Type: Dry Type Transformer
Volt Amps: 75kVA