Transformer, Dry Type, 15kVA, 240x480-120/240, NEMA 2

Item #: 1599252

Cat #: 9T83B2670

UPC: 783173167076

Call for price
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, 15 kVA, 240 x 480 - 120/240, NEMA 2

Overview

Transformer, Dry Type, 15 kVA, 240 x 480 - 120/240, NEMA 2
Also known as: 783173167076, 9T83B2670, ABB9T83B2670

Specifications

Phase: 1
Volt Amps: 15kVA
Primary Voltage: 240/480
Phase: 1
Primary Voltage: 240/480
Volt Amps: 15kVA