Transformer, Dry Type, 112.5KVA, 480 Delta Primary, 208Y/120V Secondary

Item #: 1599249

Cat #: 9Q3A112AAA01A0N2L5

UPC: 783173197288

Call for price
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, 112.5 KVA, 480 Delta Volt AC, Primary, 208Y/120 Volt AC Secondary, 150D Rise, NEMA 2, Low Noise

Overview

Transformer, Dry Type, 112.5 KVA, 480 Delta Volt AC, Primary, 208Y/120 Volt AC Secondary, 150D Rise, NEMA 2, Low Noise
Also known as: 783173197288, 9Q3A112AAA01A0N2L5, GEN9Q3A112AAA01A0N

Specifications

Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Volt Amps: 112.500kVA
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Volt Amps: 112.500kVA