3
more

Servicenter, 25kVA Transformer, 20/24 Distribution, 100A Main, NEMA 3R
Item #: 1599198
Cat #: 9T21S1250
UPC: 783173030578
$ 6711.83 EA
Company wide:
0
in stock
Documents & Guides
Servicenter, 25 kVA Transformer, 480 Volt AC, Primary, 120/240 Volt AC Secondary, 20 Space, 24 Circuit Distribution, 100 Amp Main, NEMA 3R
Overview
Servicenter, 25 kVA Transformer, 480 Volt AC, Primary, 120/240 Volt AC Secondary, 20 Space, 24 Circuit Distribution, 100 Amp Main, NEMA 3R
Also known as: 783173030578, 9T21S1250, ABB9T21S1250
Specifications
| Amps: | 100 |
| Spaces: | 20 |
| Mounting: | Surface |
| Phase: | 1 |
| Volt Amps: | 25kVA |
| Circuits: | 24 |
| Primary Voltage: | 480 Delta |
| Amps: | 100 |
| Mounting: | Surface |
| Volt Amps: | 25kVA |
| Primary Voltage: | 480 Delta |
| Spaces: | 20 |
| Phase: | 1 |
| Circuits: | 24 |