Service Center, Mini, 50A,10kVA, 480-120/240, NEMA3R,8 Space, SC12,QMS Transformer

Item #: 1599195

Cat #: 9T21S1100

UPC: 783173012123

$ 10501.74 EA
Company wide:
0 in stock
Documents & Guides
Service Center, Mini, 50 Amp,10 kVA, 480-120/240 Volt AC, NEMA 3R,8 Space, SC12,QMS Transformer

Overview

Service Center, Mini, 50 Amp,10 kVA, 480-120/240 Volt AC, NEMA 3R,8 Space, SC12,QMS Transformer

This easily installed and serviceable unit incorporates a Type QMS transformer (single-phase) or a Type QL transformer (threephase), a primary main circuit breaker, a secondary main circuit breaker, and a load-center-design breaker panel. Since these components don’t have to be installed and interconnected separately, the contractor or user can reduce installation time and costs. Because of the single-unit concept, only one, handy Servicenter needs to be mounted.

Also known as: 783173012123, 9T21S1100, ABB9T21S1100

Specifications

Circuits: 16
Mounting: Surface
Phase: 1
Spaces: 8
Amps: 50
Primary Voltage: 480 Delta
Circuits: 16
Phase: 1
Amps: 50
Mounting: Surface
Spaces: 8
Primary Voltage: 480 Delta