3
more

Servicenter, 7.5kVA Transformer, 6/12 Distribution, 35A Main, NEMA 3R
Item #: 1599192
Cat #: 9T21S1070
UPC: 783173012147
$ 9400.64 EA
Company wide:
0
in stock
Documents & Guides
Servicenter, 7.5 kVA Transformer, 480 Volt AC, Primary, 120/240 Volt AC Secondary, 6 Space, 12 Circuit Distribution, 35 Amp Main, NEMA 3R
Overview
Servicenter, 7.5 kVA Transformer, 480 Volt AC, Primary, 120/240 Volt AC Secondary, 6 Space, 12 Circuit Distribution, 35 Amp Main, NEMA 3R
Also known as: 783173012147, 9T21S1070, ABB9T21S1070
Specifications
| Phase: | 1 |
| Type: | Dry Type Transformer |
| Amps: | 40 |
| Volt Amps: | 7.500kVA |
| Primary Voltage: | 480 |
| Phase: | 1 |
| Amps: | 40 |
| Primary Voltage: | 480 |
| Type: | Dry Type Transformer |
| Volt Amps: | 7.500kVA |