3
more

Servicenter, 5kVA Transformer, 6/12 Distribution, 25A Main, NEMA 3R
Item #: 1599189
Cat #: 9T21S1050
UPC: 783173012093
$ 8231.25 EA
Company wide:
0
in stock
Documents & Guides
Servicenter, 5kVA Transformer, 480 Volt AC, Primary, 120/240 Volt AC Secondary, 6 Space, 12 Circuit Distribution, 25A Main, NEMA 3R
Overview
Servicenter, 5kVA Transformer, 480 Volt AC, Primary, 120/240 Volt AC Secondary, 6 Space, 12 Circuit Distribution, 25A Main, NEMA 3R
Also known as: 783173012093, 9T21S1050, ABB9T21S1050
Specifications
| Circuits: | 12 |
| Mounting: | Surface |
| Phase: | 1 |
| Amps: | 30 |
| Spaces: | 6 |
| Volt Amps: | 5kVA |
| Primary Voltage: | 480 Delta |
| Circuits: | 12 |
| Phase: | 1 |
| Spaces: | 6 |
| Primary Voltage: | 480 Delta |
| Mounting: | Surface |
| Amps: | 30 |
| Volt Amps: | 5kVA |