Transformer, Dry Type, 25 kVA, 208 - 120/240, NEMA 3R

Item #: 1599054

Cat #: 9T83B2612

UPC: 783173209943

Call for price
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, 25 kVA, 208 Primary Voltage - 120/240 Secondary Voltage AC, NEMA 3R

Overview

Transformer, Dry Type, 25 kVA, 208 Primary Voltage - 120/240 Secondary Voltage AC, NEMA 3R

ABB Type QL transformers meet DOE2016 efficiency standards. They are available with aluminum or copper windings and utilize a UL recognized 220/C insulation system. Quiet Performance Core and coil assemblies are mounted on rubber isolation pads to reduce noise Bolted coil terminations Single-piece front/back is easily removable for service NEMA 2 drip-proof enclosure is standard; weathershield kits are available for conversion to NEMA 3R outdoor configuration. Qualified to the seismic requirements of IEEE-693-2005, IBC-2012, and CBC 2013. Copper or aluminum windings. Copper ground strap. Robust packaging with top and side protection protects against shipping damage. Accessible mounting flanges with front/back slotted mounting holes make installation easier. 100% factory tested for shorts and coil integrity, current and loss, voltage, impedance and noise. Clear, comprehensive documentation and labeling

Also known as: 783173209943, 9T83B2612, ABB9T83B2612

Specifications

No Specifications Available