1
more

Transformer, Dry Type, 37.5kVA, 240x480-120/240, NEMA 2
Item #: 1599015
Cat #: 9T83B2672G15
UPC: 783173245132
Call for price
Company wide:
0
in stock
Documents & Guides
Transformer, Dry Type, 37.5 kVA, 240 x 480 - 120/240, NEMA 2
Overview
Transformer, Dry Type, 37.5 kVA, 240 x 480 - 120/240, NEMA 2
Also known as: 783173245132, 9T83B2672G15, ABB9T83B2672G15
Specifications
| Type: | Dry Type Transformer |
| Primary Voltage: | 240/480 |
| Volt Amps: | 37.500kVA |
| Type: | Dry Type Transformer |
| Volt Amps: | 37.500kVA |
| Primary Voltage: | 240/480 |