HIGH BAY

Item #: 1598785

Cat #: IBG12LHVOLT

UPC: 190887180954

Call for price
Company wide:
0 in stock
Documents & Guides

Overview

HIGH BAY
Also known as: 190887180954, IBG12LHVOLT, LITIBG12LHVOLT

Specifications

Width: 12 in, 1 ft
Length: 24 in , 2 ft
Color: White
Lumens: 12000
Light Technology: LED
Dimmable: Yes
Volts AC: 347 - 480
Width: 12 in, 1 ft
Color: White
Light Technology: LED
Volts AC: 347 - 480
Length: 24 in , 2 ft
Lumens: 12000
Dimmable: Yes