Transformer, Dry Type, 9KVA, 480 Delta - 240 Delta/120, 3PH, NEMA 3R

Item #: 1598768

Cat #: 9T21J9704

UPC: 783173135563

Call for price
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, 9 KVA, 480 Delta Volt Primary - 240 Delta/120 Volt Secondary, 3 Phase, NEMA 3R

Overview

Transformer, Dry Type, 9 KVA, 480 Delta Volt Primary - 240 Delta/120 Volt Secondary, 3 Phase, NEMA 3R
Also known as: 783173135563, 9T21J9704, GEN9T21J9704

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 9kVA
Secondary Voltage: 120/240 Delta
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 9kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 120/240 Delta