Panel Filler Plate, Spectra Power Panels, 35" W, 5X = 5.625" H

Item #: 1598729

Cat #: APP5S

UPC: 783175253210

Call for price
Company wide:
0 in stock
Documents & Guides
Panel Board, Filler Plate, 35 Inch Width, 5 Space High, Spectra Series

Overview

Panel Board, Filler Plate, 35 Inch Width, 5 Space High, Spectra Series
Also known as: 783175253210, APP5S, ABBAPP5S

Specifications

Family / Style: APP
Width: 35 in
Spaces: 5
Family / Style: APP
Spaces: 5
Width: 35 in