Panel Filler Plate, Spectra Power Panels, 40" W, 5X = 5.625" H

Item #: 1598726

Cat #: APP5

UPC: 783175253203

Call for price
Company wide:
0 in stock
Documents & Guides
Panel Board, Filler Plate, 40 Inch Width, 5 Space High, Spectra Series

Overview

Panel Board, Filler Plate, 40 Inch Width, 5 Space High, Spectra Series
Also known as: 783175253203, APP5, ABBAPP5

Specifications

Family / Style: APP
Width: 40 in
Spaces: 5
Family / Style: APP
Spaces: 5
Width: 40 in