Panel Board, Filler Plate, 40" Width, 2 Space High

Item #: 1598717

Cat #: APP2

UPC: 783175253111

$ 394.38 EA
Company wide:
0 in stock
Documents & Guides
Panel Board, Filler Plate, 40 Inch Width, 2 Space High, Spectra Series

Overview

Panel Board, Filler Plate, 40 Inch Width, 2 Space High, Spectra Series
Also known as: 783175253111, APP2, ABBAPP2

Specifications

Family / Style: APP
Spaces: 2
Width: 40 in
Family / Style: APP
Width: 40 in
Spaces: 2