Panel Board, Neutral Kit, 1200A, SM Only

Item #: 1598689

Cat #: ANK120

UPC: 783175227877

Company wide:
0 in stock
Documents & Guides
Panel Board, Main Neutral Kit, 1200A, SM Only

Overview

Panel Board, Main Neutral Kit, 1200A, SM Only
Also known as: 783175227877, ANK120, ABBANK120

Specifications

Amps: 1200
Amps: 1200