3
more

Transformer, Dry Type, 25KVA, 600VAC Primary, 120/240VAC Secondary
Item #: 1598619
Cat #: 9T21B9114
UPC: 783173002223
$ 9128.48 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Dry Type, Type QMS, 25 KVA, 600 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, 3 Windings, NEMA 3R
Overview
Transformer, Dry Type, Type QMS, 25 KVA, 600 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, 3 Windings, NEMA 3R
Also known as: 783173002223, 9T21B9114, ABB9T21B9114
Specifications
| Phase: | 1 |
| Volt Amps: | 25kVA |
| Type: | Dry Type Transformer |
| Primary Voltage: | 600 |
| Phase: | 1 |
| Type: | Dry Type Transformer |
| Volt Amps: | 25kVA |
| Primary Voltage: | 600 |