3
more

Transformer, Dry Type, 15KVA, 600VAC Primary, 120/240VAC Secondary
Item #: 1598616
Cat #: 9T21B9113
UPC: 783173001295
$ 6095.18 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Dry Type, Type QMS, 15 KVA, 600 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, 3 Windings, NEMA 3R
Overview
Transformer, Dry Type, Type QMS, 15 KVA, 600 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, 3 Windings, NEMA 3R
Also known as: 783173001295, 9T21B9113, ABB9T21B9113
Specifications
| Phase: | 1 |
| Type: | Dry Type Transformer |
| Volt Amps: | 15kVA |
| Primary Voltage: | 600 |
| Phase: | 1 |
| Volt Amps: | 15kVA |
| Type: | Dry Type Transformer |
| Primary Voltage: | 600 |