GED SKLL3612L4XX SK(M)1200 65 KAIC

Item #: 1598578

Cat #: SKLL3612L4XX

UPC: 783164331738

Call for price
Company wide:
0 in stock
Documents & Guides
GED SKLL3612L4XX SK(M)1200 65 KAIC 100% LSIG + XX

Overview

GED SKLL3612L4XX SK(M)1200 65 KAIC 100% LSIG + XX
Also known as: 783164331738, SKLL3612L4XX, GENSKLL3612L4XX

Specifications

Poles: 3
Family / Style: Spectra
Poles: 3
Family / Style: Spectra