NEMA 1 BOX 44W 75H

Item #: 1598571

Cat #: APB4475D

UPC: 783175057399

Company wide:
0 in stock
Documents & Guides
General Electric Electrical Panelboards. Nema 1 Box 44W 75H

Overview

General Electric Electrical Panelboards. Nema 1 Box 44W 75H
Also known as: 783175057399, APB4475D, ABBAPB4475D

Specifications

Type: Can, Panel Board
Width: 44 in
Height: 75 in
Family / Style: APB
Depth: 16.250 in
Type: Can, Panel Board
Height: 75 in
Depth: 16.250 in
Width: 44 in
Family / Style: APB