Panel Board, Cans, NEMA 1, 65" x 40" x 11.5", Standard Gauge

Item #: 1598550

Cat #: APB4075

UPC: 783175400423

Company wide:
0 in stock
Documents & Guides
Panel Board, Cans, NEMA 1, 75 Inch Height x 40 Inch Width x 11.5 Inch depth, Standard Gauge

Overview

Panel Board, Cans, NEMA 1, 75 Inch Height x 40 Inch Width x 11.5 Inch depth, Standard Gauge
Also known as: 783175400423, APB4075, ABBAPB4075

Specifications

Type: Can, Panel Board
Height: 75 in
Family / Style: APB
Width: 40 in
Depth: 11.500 in
Type: Can, Panel Board
Family / Style: APB
Depth: 11.500 in
Height: 75 in
Width: 40 in