Panel Board, Cans, NEMA 1, 65" x 31" x 11.5", Standard Gauge

Item #: 1598522

Cat #: APB3165B

UPC: 783175400140

Company wide:
0 in stock
Documents & Guides
Panel Board, Cans, NEMA 1, 65 Inch Height x 31 Inch Width x 11.5 Inch depth, Standard Gauge

Overview

Panel Board, Cans, NEMA 1, 65 Inch Height x 31 Inch Width x 11.5 Inch depth, Standard Gauge
Also known as: 783175400140, APB3165B, ABBAPB3165B

Specifications

Family / Style: APB
Mounting: Surface
IP/NEMA Rating: NEMA 1
Width: 31 in
Height: 65 in
Depth: 11.500 in
Family / Style: APB
IP/NEMA Rating: NEMA 1
Height: 65 in
Mounting: Surface
Width: 31 in
Depth: 11.500 in