Breaker, Molded Case, 300A, 600VAC, 22kAIC, 3P, Thermal Magnetic

Item #: 1598499

Cat #: TJJ436300WL

UPC: 783164013641

Call for price
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, 300 Amp, 600 Volt AC, 22 kAIC, 3-Pole, Thermal Magnetic, Non-Interchangable Trip Unit

Overview

Breaker, Molded Case, 300 Amp, 600 Volt AC, 22 kAIC, 3-Pole, Thermal Magnetic, Non-Interchangable Trip Unit
Also known as: 783164013641, TJJ436300WL, GENTJJ436300WL

Specifications

Mounting: Panel
Poles: 3
Type: Breaker; Molded Case, Breaker
Amps: 300
Volts AC: 600
Interrupt Rating DC: 22 kA
Interrupt Rating AC: 22 kA
Mounting: Panel
Type: Breaker; Molded Case, Breaker
Volts AC: 600
Interrupt Rating AC: 22 kA
Poles: 3
Amps: 300
Interrupt Rating DC: 22 kA