Transformer, Dry Type, Encased, 10KVA, 240 x 480 - 120/240, 1PH

Item #: 1598366

Cat #: 9T21B1057G02

UPC: 783173803103

$ 4498.55 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, Encased, 10 KVA, 240 X 480 Primary, 120/240 Volt AC, Secondary, 1-Phase, 115.0 C Rise, Aluminum Winding

Overview

Transformer, Dry Type, Encased, 10 KVA, 240 X 480 Primary, 120/240 Volt AC, Secondary, 1-Phase, 115.0 C Rise, Aluminum Winding
Also known as: 783173803103, 9T21B1057G02, ABB9T21B1057G02

Specifications

Type: Dry Type Transformer
Volt Amps: 10kVA
Primary Voltage: 240/480
Type: Dry Type Transformer
Primary Voltage: 240/480
Volt Amps: 10kVA