Transformer, Dry Type, 5KVA, 277 - 120/240VAC,1PH, NEMA 3R

Item #: 1598343

Cat #: 9T21B1046G02

UPC: 783173006986

$ 2753.39 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, 5 KVA, 277 - 120/240 Volt AC, 1-Phase, Type QMS, NEMA 3R

Overview

Transformer, Dry Type, 5 KVA, 277 - 120/240 Volt AC, 1-Phase, Type QMS, NEMA 3R
Also known as: 783173006986, 9T21B1046G02, ABB9T21B1046G02

Specifications

Phase: 1
Type: Dry Type Transformer
Primary Voltage: 277
Volt Amps: 5kVA
Phase: 1
Primary Voltage: 277
Type: Dry Type Transformer
Volt Amps: 5kVA