3
more

Transformer, Dry Type, 5KVA, 600VAC Primary, 120/240VAC Secondary
Item #: 1598319
Cat #: 9T21B1016G02
UPC: 783173004531
$ 2453.49 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Dry Type, Type QMS, 5 KVA, 600 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, 3 Windings, NEMA 3R
Overview
Transformer, Dry Type, Type QMS, 5 KVA, 600 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, 3 Windings, NEMA 3R
Also known as: 783173004531, 9T21B1016G02, ABB9T21B1016G02
Specifications
| Phase: | 1 |
| Type: | Dry Type Transformer |
| Primary Voltage: | 600 |
| Volt Amps: | 5kVA |
| Phase: | 1 |
| Primary Voltage: | 600 |
| Type: | Dry Type Transformer |
| Volt Amps: | 5kVA |