1A,10kVA,480-120/240,115C,3R,60Hz,QMS

Item #: 1598308

Cat #: 9T21B1009G02

UPC: 783173003336

$ 4144.37 EA
Company wide:
0 in stock
Documents & Guides
These GE transformers feature encapsulated core and coils in a NEMA 3R non-ventilated weatherproof enclosure -UL Listed -C-UL Listed-Knockouts provided on back and bottom-High grade silicon steel coreMounting holes on side for easy access-Wiring compartment includes ground stud 1009G02

Overview

These GE transformers feature encapsulated core and coils in a NEMA 3R non-ventilated weatherproof enclosure -UL Listed -C-UL Listed-Knockouts provided on back and bottom-High grade silicon steel coreMounting holes on side for easy access-Wiring compartment includes ground stud 1009G02
Also known as: 783173003336, 9T21B1009G02, ABB9T21B1009G02

Specifications

Type: Dry Type Transformer
Volt Amps: 10kVA
Primary Voltage: 480
Type: Dry Type Transformer
Primary Voltage: 480
Volt Amps: 10kVA