Transformer, Dry Type, 15KVA, 240X480 Primary, 120/240 Secondary

Item #: 1598257

Cat #: 9T21B9103G03

UPC: 783173030479

$ 6869.21 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, Type QMS, 15 KVA, 240 X 480 Primary, 120/240 Volt Ac Secondary, 1-Phase, Aluminum Winding, 115.0 C Rise

Overview

Transformer, Dry Type, Type QMS, 15 KVA, 240 X 480 Primary, 120/240 Volt Ac Secondary, 1-Phase, Aluminum Winding, 115.0 C Rise
Also known as: 783173030479, 9T21B9103G03, ABB9T21B9103G03

Specifications

Type: Dry Type Transformer
Volt Amps: 15kVA
Primary Voltage: 240/480
Type: Dry Type Transformer
Primary Voltage: 240/480
Volt Amps: 15kVA