Transformer, Dry Type, 5KVA, 277 - 120/240VAC,1PH, NEMA 3R

Item #: 1598179

Cat #: 9T21C3331

UPC: 783173012185

$ 4018.71 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, 5 KVA, 277 - 120/240 Volt AC, 1-Phase, Type QB, NEMA 3R

Overview

Transformer, Dry Type, 5 KVA, 277 - 120/240 Volt AC, 1-Phase, Type QB, NEMA 3R
Also known as: 783173012185, 9T21C3331, ABB9T21C3331

Specifications

Phase: 1
Type: Dry Type Transformer
Primary Voltage: 277
Volt Amps: 5kVA
Phase: 1
Primary Voltage: 277
Type: Dry Type Transformer
Volt Amps: 5kVA