3
more

Transformer, Buck/Boost, Type QB, 10KVA, 240/120 - 120VAC, NEMA 3R
Item #: 1598150
Cat #: 9T21B4553G02
UPC: 783173030455
$ 2436.36 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Buck/Boost, Type QB, 10 KVA, 240/120 Volt Primary - 120/240 Volt Secondary, NEMA 3R
Overview
Transformer, Buck/Boost, Type QB, 10 KVA, 240/120 Volt Primary - 120/240 Volt Secondary, NEMA 3R
Also known as: 783173030455, 9T21B4553G02, ABB9T21B4553G02
Specifications
| Type: | Buck - Boost, Transformer |
| Phase: | 1 |
| Volt Amps: | 10kVA |
| Primary Voltage: | 120/240 |
| Type: | Buck - Boost, Transformer |
| Volt Amps: | 10kVA |
| Phase: | 1 |
| Primary Voltage: | 120/240 |