Main Lug Kit, 400 Amp, Pressure Lug, 600 MCM

Item #: 1598148

Cat #: MLA41

UPC: 783175121205

$ 1121.65 EA
Company wide:
0 in stock
Documents & Guides
Main Lug Kit, Pressure Type Lug, 400 Amp, 2 AWG - 600 MCM, For A-Series Panel Boards

Overview

Main Lug Kit, Pressure Type Lug, 400 Amp, 2 AWG - 600 MCM, For A-Series Panel Boards
Also known as: 783175121205, MLA41, ABBMLA41

Specifications

Phase: 3, 1
Poles: 3
Gauge: 600 kcmil
Amps: 400
Type: Main Lug
Mounting: Bolt On
Phase: 3, 1
Gauge: 600 kcmil
Type: Main Lug
Poles: 3
Amps: 400
Mounting: Bolt On