1
more

Main Lug Kit, 225 Amp, Pressure Lug, 600 MCM, Oversized
Item #: 1598145
Cat #: MLA2
UPC: 783175408320
$ 1121.65 EA
Company wide:
0
in stock
Documents & Guides
Main Lug Kit, Pressure Type Lug, 225 Amp, 1 AWG - 600 MCM, Over Sized, For A-Series Panel Boards
Overview
Main Lug Kit, Pressure Type Lug, 225 Amp, 1 AWG - 600 MCM, Over Sized, For A-Series Panel Boards
Also known as: 783175408320, MLA2, ABBMLA2
Specifications
| Phase: | 3, 1 |
| Poles: | 3 |
| Gauge: | 600 kcmil |
| Type: | Main Lug |
| Amps: | 225 |
| Mounting: | Bolt On |
| Phase: | 3, 1 |
| Gauge: | 600 kcmil |
| Amps: | 225 |
| Poles: | 3 |
| Type: | Main Lug |
| Mounting: | Bolt On |