Transformer, Dry Type, Encased, 3KVA, 240x480 - 120/240, 1PH

Item #: 1598129

Cat #: 9T51B0813

UPC: 783173149386

$ 4657.20 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, Encased, 3 KVA, 240 x 480 Primary - 120/240 Volt AC Secondary, 1-Phase

Overview

Transformer, Dry Type, Encased, 3 KVA, 240 x 480 Primary - 120/240 Volt AC Secondary, 1-Phase

ABB's Buck-boost transformers are small, single phase, dry type distribution transformers designed and shipped as insulating/isolating transformers. They have a dual voltage primary and a dual voltage secondary. These transformers can be connected for a wide range of voltage combinations. The most common use is to buck (lower) or boost (raise) the supply voltage a small amount, usually 5 to 27%. Buck boost transformers comply with NEC Article 210-9, Exception 1, when field connected as an autotransformer.

Also known as: 783173149386, 9T51B0813, ABB9T51B0813

Specifications

Phase: 1
Type: Transformer, Buck/Boost
Primary Voltage: 240/480
Volt Amps: 3kVA
Phase: 1
Primary Voltage: 240/480
Type: Transformer, Buck/Boost
Volt Amps: 3kVA