1
more

Main Breaker Kit, 100A, 3P, 480/277VAC, Rated, 14kAIC
Item #: 1598124
Cat #: MB423
UPC: 783175408399
$ 972.76 EA
Company wide:
0
in stock
Documents & Guides
Main Breaker Kit, 100 Amp, 3-Pole, 480/277 Volt AC, 14 kAIC, for AEU3 Panel Boards, Breaker Not Included
Overview
Main Breaker Kit, 100 Amp, 3-Pole, 480/277 Volt AC, 14 kAIC, for AEU3 Panel Boards, Breaker Not Included
Also known as: 783175408399, MB423, ABBMB423
Specifications
| Type: | Main Breaker |
| Poles: | 3 |
| Volts AC: | 480, 277 |
| Amps: | 100 |
| Family / Style: | MB |
| Interrupt Rating AC: | 14 kA |
| Type: | Main Breaker |
| Volts AC: | 480, 277 |
| Family / Style: | MB |
| Poles: | 3 |
| Amps: | 100 |
| Interrupt Rating AC: | 14 kA |