Transformer, Dry Type, Encased, 1KVA, 240x480 - 120/240, 1PH

Item #: 1598120

Cat #: 9T51B0810

UPC: 783173149355

$ 2504.64 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, Encased, 1 KVA, 240 x 480 Primary - 120/240 Secondary Volt AC, 1-Phase

Overview

Transformer, Dry Type, Encased, 1 KVA, 240 x 480 Primary - 120/240 Secondary Volt AC, 1-Phase

ABB's Buck-boost transformers are small, single phase, dry type distribution transformers designed and shipped as insulating/isolating transformers. They have a dual voltage primary and a dual voltage secondary. These transformers can be connected for a wide range of voltage combinations. The most common use is to buck (lower) or boost (raise) the supply voltage a small amount, usually 5 to 27%. Buck boost transformers comply with NEC Article 210-9, Exception 1, when field connected as an autotransformer.

Also known as: 783173149355, 9T51B0810, ABB9T51B0810

Specifications

Phase: 1
Volt Amps: 1kVA
Primary Voltage: 240/480
Phase: 1
Primary Voltage: 240/480
Volt Amps: 1kVA