Transformer, Dry Type, Encased, 0.750 KVA, 240x480 - 120/240, 1PH

Item #: 1598117

Cat #: 9T51B0809

UPC: 783173149348

$ 1665.99 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, Encased, 0.750 KVA, 240 x 480 - 120/240, 1-Phase

Overview

Transformer, Dry Type, Encased, 0.750 KVA, 240 x 480 - 120/240, 1-Phase

ABB's QB single phase transformers feature encapsulated core and coils in a NEMA 3R nonventilated weatherproof enclosure. Knock outs provided on back and bottom. Mounting holes on side for easy access. Wiring compartment includes ground stud.

Also known as: 783173149348, 9T51B0809, ABB9T51B0809

Specifications

Volt Amps: 750
Phase: 1
Primary Voltage: 240/480
Volt Amps: 750
Primary Voltage: 240/480
Phase: 1