Transformer, 2KVA, 1PH, 240 x 480 - 24/48, Buck-Boost

Item #: 1598087

Cat #: 9T51B0212

UPC: 783173801024

$ 4385.12 EA
Company wide:
0 in stock
Documents & Guides
2 KVA, 1-Phase, 240 x 480 Primary Volts - 24/48 Secondary Volts, Buck-Boost Transformer, Encapsulated, Indoor/Outdoor, 50/60Hz

Overview

2 KVA, 1-Phase, 240 x 480 Primary Volts - 24/48 Secondary Volts, Buck-Boost Transformer, Encapsulated, Indoor/Outdoor, 50/60Hz
Also known as: 783173801024, 9T51B0212, ABB9T51B0212

Specifications

Volt Amps: 2kVA
Type: Buck - Boost, Transformer
Phase: 1
Primary Voltage: 240/480
Volt Amps: 2kVA
Phase: 1
Type: Buck - Boost, Transformer
Primary Voltage: 240/480