3
more

Transformer, 750VA, 1PH, 240 x 480 - 24/48, Buck-Boost
Item #: 1598081
Cat #: 9T51B0209
UPC: 783173036808
$ 1928.36 EA
Company wide:
0
in stock
Documents & Guides
750 VA, 1-Phase, 240 x 480 Primary Volts - 24/48 Secondary Volts, Buck-Boost Transformer, Encapsulated, Indoor/Outdoor, 50/60Hz
Overview
750 VA, 1-Phase, 240 x 480 Primary Volts - 24/48 Secondary Volts, Buck-Boost Transformer, Encapsulated, Indoor/Outdoor, 50/60Hz
Also known as: 783173036808, 9T51B0209, ABB9T51B0209
Specifications
| Volt Amps: | 750 |
| Type: | Buck - Boost, Transformer |
| Phase: | 1 |
| Primary Voltage: | 240/480 |
| Volt Amps: | 750 |
| Phase: | 1 |
| Type: | Buck - Boost, Transformer |
| Primary Voltage: | 240/480 |