3
more

Transformer, 500VA, 1PH, 240 x 480 - 24/48, Buck-Boost
Item #: 1598080
Cat #: 9T51B0208
UPC: 783173014455
$ 1515.14 EA
Company wide:
0
in stock
Documents & Guides
500 VA, 1-Phase, 240 x 480 Primary Volts - 24/48 Secondary Volts, Buck-Boost Transformer, Encapsulated, Indoor/Outdoor, 50/60Hz
Overview
500 VA, 1-Phase, 240 x 480 Primary Volts - 24/48 Secondary Volts, Buck-Boost Transformer, Encapsulated, Indoor/Outdoor, 50/60Hz
Also known as: 783173014455, 9T51B0208, ABB9T51B0208
Specifications
| Type: | Buck - Boost, Transformer |
| Phase: | 1 |
| Volt Amps: | 500 |
| Primary Voltage: | 240/480 |
| Type: | Buck - Boost, Transformer |
| Volt Amps: | 500 |
| Phase: | 1 |
| Primary Voltage: | 240/480 |