3
more

Transformer, Buck-Boost, 120/240 x 16/32V, 2 kVA, Type QB, 1PH
Item #: 1598068
Cat #: 9T51B0132
UPC: 783173008683
$ 3969.00 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Buck-Boost, 120/240 x 16/32V, 2 kVA, Type QB, 1-Phase
Overview
Transformer, Buck-Boost, 120/240 x 16/32V, 2 kVA, Type QB, 1-Phase
Also known as: 783173008683, 9T51B0132, ABB9T51B0132
Specifications
| Volt Amps: | 2kVA |
| Type: | Buck - Boost, Transformer |
| Phase: | 1 |
| Primary Voltage: | 120/240 |
| Secondary Voltage: | 16/32 |
| Volt Amps: | 2kVA |
| Phase: | 1 |
| Secondary Voltage: | 16/32 |
| Type: | Buck - Boost, Transformer |
| Primary Voltage: | 120/240 |