Transformer, Buck-Boost, 120/240 x 16/32V, 0.5kVA, Type QB, 1PH

Item #: 1598057

Cat #: 9T51B0128

UPC: 783173008645

$ 1291.66 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Buck-Boost, 120/240 x 16/32V, 0.5 kVA, Type QB, 1-Phase

Overview

Transformer, Buck-Boost, 120/240 x 16/32V, 0.5 kVA, Type QB, 1-Phase
Also known as: 783173008645, 9T51B0128, ABB9T51B0128

Specifications

Type: Buck - Boost, Transformer
Phase: 1
Volt Amps: 500
Primary Voltage: 120/240
Secondary Voltage: 16/32
Type: Buck - Boost, Transformer
Volt Amps: 500
Secondary Voltage: 16/32
Phase: 1
Primary Voltage: 120/240